HCL508, 62 ton Capacity, 7.87 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder

  • Mfr # HCL508

  • Zoro # G5519596


product price:  $3,108.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
50 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
7 7/8 in
Oil Capacity Push
95.86 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL508
Zoro #
G5519596
UPC #
662005392247
Country of Origin
China

Dimensions

Stroke Length
7 7/8 in
Plunger Dia.
TR 100 x 4
Nominal Stroke Length
10 in
Base Mounting Thread Size
M8
Outside Dia.
5.12 in
Retracted Height
12.36 in
Extended Height
20.2 in
Bore Dia.
3.94 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity Push
95.86 cu in
Series
HCL
Nominal Capacity
50 ton
Oil Capacity
95.86 cu in
Material of Construction
Steel
Max. Pressure
10,000 psi
Weight
71 lb
Effective Push Area
12.17 sq in
Single Acting/Double Acting
Single Acting
Cylinder Type
High Cycle
Body Material
Steel

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 12.17 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 95.86 cu in, Retracted Height 12.36 in, Extended Height 20.2 in, Outside Dia. 5.12 in, Base Mounting Thread Size M8, Weight 71 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.