HCR10010, 113 ton Capacity, 9.84 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR10010

  • Zoro # G5526806


product price:  $5,932.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
100 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Oil Capacity
Advance: 218.37 cu in; Retract: 110.23 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR10010
Zoro #
G5526806
UPC #
662005392971
Country of Origin
China

Dimensions

Stroke Length
9 7/8 in
Retracted Height
16.89 in
Nominal Stroke Length
10 in
Extended Height
26.7 in
Outside Dia.
6.89 in
Plunger Dia.
3.74 in
Base Mounting Thread Size
M12
Bore Dia.
5.31 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity
Advance: 218.37 cu in; Retract: 110.23 cu in
Weight
146 lb
Single Acting/Double Acting
Double Acting
Oil Capacity Push
218.37 cu in
Body Material
Steel
Material of Construction
Steel
Nominal Capacity
100 ton
Effective Push Area
22.19 sq in
Max. Pressure
10,150 psi
Series
HCR
Cylinder Type
High Cycle

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 218.37 cu in, Retracted Height 16.89 in, Extended Height 26.7 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 146 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.