HCR1004, 113 ton Capacity, 3.94 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCR1004
Zoro # G5519587
product price: $4,621.00
/ea
Free Shipping & Returns
Key Features
Cylinder Nominal Capacity
100 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
3 7/8 in
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCR1004
Zoro #
G5519587
UPC #
662005392940
Country of Origin
China
Dimensions
Stroke Length
3 7/8 in
Plunger Dia.
3.74 in
Outside Dia.
6.89 in
Retracted Height
9.92 in
Nominal Stroke Length
5 in
Extended Height
13.9 in
Bore Dia.
5.31 in
Base Mounting Thread Size
M12
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Material of Construction
Steel
Oil Capacity
Advance: 87.35 cu in; Retract: 44.09 cu in
Effective Push Area
22.19 sq in
Body Material
Steel
Max. Pressure
10,150 psi
Weight
90 lb
Series
HCR
Oil Capacity Push
87.35 cu in
Single Acting/Double Acting
Double Acting
Nominal Capacity
100 ton
Cylinder Type
High Cycle
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 87.35 cu in, Retracted Height 9.92 in, Extended Height 13.9 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 90 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.