HCR15010, 168 ton Capacity, 9.84 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR15010

  • Zoro # G5519867


product price:  $7,201.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Bore Dia.
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCR15010
Zoro #
G5519867
UPC #
662005393039
Country of Origin
China

Dimensions

Stroke Length
9 7/8 in
Bore Dia.
6.5 in
Retracted Height
17.6 in
Nominal Stroke Length
10 in
Extended Height
27.4 in
Base Mounting Thread Size
M12
Plunger Dia.
4.72 in
Outside Dia.
8.46 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity
Advance: 326.21 cu in; Retract: 153.67 cu in
Nominal Capacity
150 ton
Single Acting/Double Acting
Double Acting
Effective Push Area
33.14 sq in
Cylinder Type
High Cycle
Material of Construction
Steel
Max. Pressure
10,150 psi
Body Material
Steel
Oil Capacity Push
326.21 cu in
Series
HCR
Weight
233 lb

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 326.21 cu in, Retracted Height 17.6 in, Extended Height 27.4 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Base Mounting Thread Size M12, Weight 233 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.