HCR1502, 168 ton Capacity, 1.97 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR1502

  • Zoro # G5526885


product price: $5,072.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
2 in
Extended Height
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR1502
Zoro #
G5526885
UPC #
662005392995
Country of Origin
China

Dimensions

Stroke Length
2 in
Extended Height
10.6 in
Retracted Height
17.56 in
Plunger Dia.
4.72 in
Bore Dia.
6.5 in
Base Mounting Thread Size
M12
Nominal Stroke Length
2 in
Outside Dia.
8.46 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity
Advance: 65.24 cu in; Retract: 30.73 cu in
Material of Construction
Steel
Oil Capacity Push
65.24 cu in
Weight
124 lb
Single Acting/Double Acting
Double Acting
Body Material
Steel
Max. Pressure
10,150 psi
Series
HCR
Nominal Capacity
150 ton
Cylinder Type
High Cycle
Effective Push Area
33.14 sq in

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 65.24 cu in, Retracted Height 17.56 in, Extended Height 10.6 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Base Mounting Thread Size M12, Weight 124 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.