HCR1504, 168 ton Capacity, 3.94 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR1504

  • Zoro # G5526946


product price:  $5,606.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
3 7/8 in
Nominal Capacity
150 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCR1504
Zoro #
G5526946
UPC #
662005393008
Country of Origin
China

Dimensions

Stroke Length
3 7/8 in
Outside Dia.
8.46 in
Plunger Dia.
4.72 in
Nominal Stroke Length
5 in
Base Mounting Thread Size
M12
Retracted Height
10.63 in
Bore Dia.
6.5 in
Extended Height
14.6 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Nominal Capacity
150 ton
Material of Construction
Steel
Weight
148 lb
Single Acting/Double Acting
Double Acting
Body Material
Steel
Oil Capacity
Advance: 130.48 cu in; Retract: 61.47 cu in
Effective Push Area
33.14 sq in
Oil Capacity Push
130.48 cu in
Series
HCR
Max. Pressure
10,150 psi
Cylinder Type
High Cycle

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 130.48 cu in, Retracted Height 10.63 in, Extended Height 14.6 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Base Mounting Thread Size M12, Weight 148 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.