HCR1508, 168 ton Capacity, 7.87 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCR1508
Zoro # G5527926
product price:Â $6,670.00
/eaKey Features
Cylinder Nominal Capacity
150 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
7 7/8 in
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCR1508
Zoro #
G5527926
UPC #
662005393022
Country of Origin
China
Dimensions
Stroke Length
7 7/8 in
Retracted Height
15.63 in
Nominal Stroke Length
10 in
Outside Dia.
8.46 in
Base Mounting Thread Size
M12
Plunger Dia.
4.72 in
Extended Height
23.5 in
Bore Dia.
6.5 in
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Material of Construction
Steel
Body Material
Steel
Single Acting/Double Acting
Double Acting
Nominal Capacity
150 ton
Effective Push Area
33.14 sq in
Series
HCR
Oil Capacity
Advance: 260.97 cu in; Retract: 122.94 cu in
Weight
209 lb
Max. Pressure
10,150 psi
Cylinder Type
High Cycle
Oil Capacity Push
260.97 cu in
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 260.97 cu in, Retracted Height 15.63 in, Extended Height 23.5 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Base Mounting Thread Size M12, Weight 209 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.