HCR20010, 223 ton Capacity, 9.84 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR20010

  • Zoro # G5526797


product price:  $8,778.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Outside Dia.
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR20010
Zoro #
G5526797
UPC #
662005393091
Country of Origin
China

Dimensions

Stroke Length
9 7/8 in
Outside Dia.
9.84 in
Retracted Height
16.06 in
Bore Dia.
7.48 in
Nominal Stroke Length
10 in
Base Mounting Thread Size
M12
Extended Height
27.9 in
Plunger Dia.
5.51 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Effective Push Area
43.95 sq in
Oil Capacity Push
432.55 cu in
Nominal Capacity
200 ton
Single Acting/Double Acting
Double Acting
Body Material
Steel
Max. Pressure
10,150 psi
Material of Construction
Steel
Oil Capacity
Advance: 432.55 cu in; Retract: 197.7 cu in
Series
HCR
Weight
338 lb
Cylinder Type
High Cycle

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 432.55 cu in, Retracted Height 16.06 in, Extended Height 27.9 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 338 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.