HCR20012, 223 ton Capacity, 11.81 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR20012

  • Zoro # G5527357


product price:  $9,788.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
11 3/4 in
Oil Capacity Push
519.06 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR20012
Zoro #
G5527357
UPC #
662005393107
Country of Origin
China

Dimensions

Stroke Length
11 3/4 in
Bore Dia.
7.48 in
Base Mounting Thread Size
M12
Plunger Dia.
5.51 in
Extended Height
31.8 in
Retracted Height
15.59 in
Nominal Stroke Length
12 in
Outside Dia.
9.84 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity Push
519.06 cu in
Oil Capacity
Advance: 519.06 cu in; Retract: 237.24 cu in
Body Material
Steel
Nominal Capacity
200 ton
Material of Construction
Steel
Cylinder Type
High Cycle
Weight
371 lb
Effective Push Area
43.95 sq in
Max. Pressure
10,150 psi
Single Acting/Double Acting
Double Acting
Series
HCR

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 11 3/4 in, Nominal Stroke Length 12 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 519.06 cu in, Retracted Height 15.59 in, Extended Height 31.8 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 371 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.