HCR2002, 223 ton Capacity, 1.97 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR2002

  • Zoro # G5526858


product price: $6,186.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
2 in
Outside Dia.
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR2002
Zoro #
G5526858
UPC #
662005393053
Country of Origin
China

Dimensions

Stroke Length
2 in
Outside Dia.
9.84 in
Nominal Stroke Length
2 in
Bore Dia.
7.48 in
Retracted Height
9.09 in
Extended Height
11.1 in
Base Mounting Thread Size
M12
Plunger Dia.
5.51 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Series
HCR
Effective Push Area
43.95 sq in
Max. Pressure
10,150 psi
Nominal Capacity
200 ton
Oil Capacity Push
86.51 cu in
Material of Construction
Steel
Oil Capacity
Advance: 86.51 cu in; Retract: 39.54 cu in
Weight
179 lb
Single Acting/Double Acting
Double Acting
Body Material
Steel
Cylinder Type
High Cycle

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 86.51 cu in, Retracted Height 9.09 in, Extended Height 11.1 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 179 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.