HCR2004, 223 ton Capacity, 3.94 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR2004

  • Zoro # G5526964


product price: $6,836.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
3 7/8 in
Nominal Capacity
200 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR2004
Zoro #
G5526964
UPC #
662005393060
Country of Origin
China

Dimensions

Stroke Length
3 7/8 in
Outside Dia.
9.84 in
Extended Height
15 in
Retracted Height
11.06 in
Base Mounting Thread Size
M12
Nominal Stroke Length
5 in
Plunger Dia.
5.51 in
Bore Dia.
7.48 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Nominal Capacity
200 ton
Single Acting/Double Acting
Double Acting
Material of Construction
Steel
Cylinder Type
High Cycle
Oil Capacity Push
173.02 cu in
Max. Pressure
10,150 psi
Weight
212 lb
Series
HCR
Body Material
Steel
Effective Push Area
43.95 sq in
Oil Capacity
Advance: 173.02 cu in; Retract: 79.08 cu in

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 173.02 cu in, Retracted Height 11.06 in, Extended Height 15 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 212 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.