HCR2008, 223 ton Capacity, 7.87 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR2008

  • Zoro # G5529484


product price:  $8,149.00
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
7 7/8 in
Bore Dia.
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR2008
Zoro #
G5529484
UPC #
662005393084
Country of Origin
China

Dimensions

Stroke Length
7 7/8 in
Bore Dia.
7.48 in
Outside Dia.
9.84 in
Plunger Dia.
5.51 in
Retracted Height
16.06 in
Base Mounting Thread Size
M12
Nominal Stroke Length
10 in
Extended Height
23.9 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Body Material
Steel
Effective Push Area
43.95 sq in
Oil Capacity Push
346.04 cu in
Oil Capacity
Advance: 346.04 cu in; Retract: 158.16 cu in
Material of Construction
Steel
Nominal Capacity
200 ton
Max. Pressure
10,150 psi
Single Acting/Double Acting
Double Acting
Weight
306 lb
Series
HCR
Cylinder Type
High Cycle

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 346.04 cu in, Retracted Height 16.06 in, Extended Height 23.9 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 306 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.