HCR5010, 62 ton Capacity, 9.84 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR5010

  • Zoro # G5521958


product price: $3,699.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
50 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Plunger Dia.
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCR5010
Zoro #
G5521958
UPC #
662005392919
Country of Origin
China

Dimensions

Stroke Length
9 7/8 in
Plunger Dia.
2.76 in
Extended Height
25.4 in
Bore Dia.
3.94 in
Outside Dia.
5.15 in
Retracted Height
15.59 in
Nominal Stroke Length
10 in
Base Mounting Thread Size
M12

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity Push
119.82 cu in
Nominal Capacity
50 ton
Material of Construction
Steel
Effective Push Area
12.17 sq in
Max. Pressure
10,150 psi
Weight
76 lb
Single Acting/Double Acting
Double Acting
Series
HCR
Oil Capacity
Advance: 119.82 cu in; Retract: 61.11 cu in
Cylinder Type
High Cycle
Body Material
Steel

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 119.82 cu in, Retracted Height 15.59 in, Extended Height 25.4 in, Outside Dia. 5.15 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 76 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.