HCR5012, 62 ton Capacity, 11.81 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCR5012
Zoro # G5522317
product price:Â $3,968.00
/ea
Free Shipping & Returns
Key Features
Cylinder Nominal Capacity
50 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
11 3/4 in
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCR5012
Zoro #
G5522317
UPC #
662005392926
Country of Origin
China
Dimensions
Stroke Length
11 3/4 in
Retracted Height
17.56 in
Bore Dia.
3.94 in
Plunger Dia.
2.76 in
Base Mounting Thread Size
M12
Outside Dia.
5.12 in
Extended Height
29.4 in
Nominal Stroke Length
12 in
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Material of Construction
Steel
Weight
84 lb
Body Material
Steel
Cylinder Type
High Cycle
Effective Push Area
12.17 sq in
Oil Capacity
Advance: 143.78 cu in; Retract: 73.33 cu in
Single Acting/Double Acting
Double Acting
Nominal Capacity
50 ton
Max. Pressure
10,150 psi
Series
HCR
Oil Capacity Push
143.78 cu in
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 11 3/4 in, Nominal Stroke Length 12 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 143.78 cu in, Retracted Height 17.56 in, Extended Height 29.4 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 84 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.