HCR504, 62 ton Capacity, 3.94 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR504

  • Zoro # G5520883


product price:  $2,882.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
50 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
3 7/8 in
Bore Dia.
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR504
Zoro #
G5520883
UPC #
662005392889
Country of Origin
China

Dimensions

Stroke Length
3 7/8 in
Bore Dia.
3.94 in
Extended Height
13.1 in
Base Mounting Thread Size
M12
Nominal Stroke Length
5 in
Retracted Height
9.17 in
Plunger Dia.
2.76 in
Outside Dia.
5.12 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Nominal Capacity
50 ton
Oil Capacity Push
47.93 cu in
Effective Push Area
12.17 sq in
Weight
46 lb
Body Material
Steel
Cylinder Type
High Cycle
Oil Capacity
Advance: 47.93 cu in; Retract: 24.44 cu in
Series
HCR
Single Acting/Double Acting
Double Acting
Material of Construction
Steel
Max. Pressure
10,150 psi

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 47.93 cu in, Retracted Height 9.17 in, Extended Height 13.1 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 46 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.