HCR506, 62 ton Capacity, 5.91 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCR506
Zoro # G5522606
product price:Â $3,130.00
/ea
Free Shipping & Returns
Key Features
Cylinder Nominal Capacity
50 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
5 7/8 in
Bore Dia.
3.94 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCR506
Zoro #
G5522606
UPC #
662005392896
Country of Origin
China
Dimensions
Stroke Length
5 7/8 in
Bore Dia.
3.94 in
Outside Dia.
5.12 in
Plunger Dia.
2.76 in
Extended Height
17.1 in
Retracted Height
11.14 in
Base Mounting Thread Size
M12
Nominal Stroke Length
7 in
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Series
HCR
Material of Construction
Steel
Single Acting/Double Acting
Double Acting
Effective Push Area
12.17 sq in
Max. Pressure
10,150 psi
Oil Capacity
Advance: 71.89 cu in; Retract: 36.66 cu in
Cylinder Type
High Cycle
Weight
54 lb
Body Material
Steel
Oil Capacity Push
71.89 cu in
Nominal Capacity
50 ton
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 7 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 71.89 cu in, Retracted Height 11.14 in, Extended Height 17.1 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 54 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.