HCR508, 62 ton Capacity, 7.87 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR508

  • Zoro # G5520768


product price: $3,425.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
50 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
7 7/8 in
Outside Dia.
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCR508
Zoro #
G5520768
UPC #
662005392902
Country of Origin
China

Dimensions

Stroke Length
7 7/8 in
Outside Dia.
5.12 in
Bore Dia.
3.94 in
Extended Height
21.5 in
Nominal Stroke Length
10 in
Plunger Dia.
2.76 in
Retracted Height
13.62 in
Base Mounting Thread Size
M12

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Cylinder Type
High Cycle
Body Material
Steel
Series
HCR
Weight
68 lb
Material of Construction
Steel
Oil Capacity
Advance: 95.86 cu in; Retract: 48.89 cu in
Nominal Capacity
50 ton
Effective Push Area
12.17 sq in
Oil Capacity Push
95.86 cu in
Single Acting/Double Acting
Double Acting
Max. Pressure
10,150 psi

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 95.86 cu in, Retracted Height 13.62 in, Extended Height 21.5 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 68 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.