Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Cassette, Hex Sz 2-1/2", 18.23 lb.

  • Mfr # W4208X

  • Zoro # G0357469


product price: $4,170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hex Size
2 1/2 in
Type
Hexagon
For Use With
Enerpac W-Series Torque Wrenches
Weight (Lbs.)
18.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4208X
Zoro #
G0357469
UPC #
662005383559
Country of Origin
United Kingdom

Dimensions

Hex Size
2 1/2 in
Nose Radius (In.)
1.95
Nose Radius
1.95 in
Maximum Hex Size (in)
2 1/2 in
Minimum Hex Size (in)
2 1/2 in
Minimum Hex Size (mm)
63 mm
Maximum Hex Size (mm)
63 mm

Details

Item
Low Profile Torque Wrench Cassette
Material
Steel
Type
Hexagon
For Use With
Enerpac W-Series Torque Wrenches
Weight (Lbs.)
18.23
Max. Torque (Ft.-Lb.)
4175
Nominal Torque @ 10,000 PSI (Nm)
5,661
Weight
9 lb
Series
W
Nominal Torque @ 10,000 PSI (ft.-lb.)
4,175
Socket Shape
Hex
Drive Unit Model Number
38XV32 (Mfr. No. W4000X)
Nominal Torque (N-m) @ 10,000 psi
5,661 N-m
Nominal Torque (ft-lb) @ 10,000 psi
4,175 ft-lb
Features
Attaches to a Drive to Tighten and Loosen Nuts in Tight Spaces, Cassettes Can be Changed to Match the Bolt Shape and Diameter, Hydraulic Torque Wrenches are Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of a Cassette that Fits a Specific Bolt Size and Drive that Connects to a Hydraulic Pump to Provide Power, Low-Profile Hydraulic Torque Wrenches Slip Over a Bolt in Tight or Recessed Spaces
Compatible Manufacturer Drive Unit Number
W4000X
Tool Series
W
Tool Weight
9 lb
Compatible Tool Series
W Series Hydraulic Torque Wrench Drive
Product Type
Torque Wrench Cassette

Description

Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 5,661 N-m, Nominal Torque (ft-lb) @ 10,000 psi 4,175 ft-lb, Minimum Hex Size (in) 2 1/2 in, Maximum Hex Size (in) 2 1/2 in, Minimum Hex Size (mm) 63 mm, Maximum Hex Size (mm) 63 mm, Hex Size 2 1/2 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W4000X, Compatible Grainger Drive Unit Number 38XV32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.