Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Cassette, Hex Sz 2-3/16", 12.38 lb

  • Mfr # W2203X

  • Zoro # G0357520


product price: $3,301.99
/ea
Free Shipping & Returns

Key Features

Weight (Lbs.)
12.38
Hex Size
2 3/16 in
For Use With
Enerpac W-Series Torque Wrenches
Nose Radius (In.)
1.65
Max. Torque (Ft.-Lb.)
2040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2203X
Zoro #
G0357520
UPC #
662005383306
Country of Origin
United Kingdom

Dimensions

Hex Size
2 3/16 in
Nose Radius (In.)
1.65
Nose Radius
1.65 in
Maximum Hex Size (mm)
55 mm
Minimum Hex Size (mm)
55 mm
Maximum Hex Size (in)
2 3/16 in
Minimum Hex Size (in)
2 3/16 in

Details

Item
Low Profile Torque Wrench Cassette
Weight (Lbs.)
12.38
For Use With
Enerpac W-Series Torque Wrenches
Max. Torque (Ft.-Lb.)
2040
Material
Steel
Type
Hexagon
Weight
5 lb
Socket Shape
Hex
Nominal Torque @ 10,000 PSI (ft.-lb.)
2,040
Drive Unit Model Number
38XV38 (Mfr. No. W2000X)
Series
W
Nominal Torque @ 10,000 PSI (Nm)
2,766
Tool Series
W
Nominal Torque (N-m) @ 10,000 psi
2,766 N-m
Nominal Torque (ft-lb) @ 10,000 psi
2,040 ft-lb
Tool Weight
5 lb
Features
Attaches to a Drive to Tighten and Loosen Nuts in Tight Spaces, Cassettes Can be Changed to Match the Bolt Shape and Diameter, Hydraulic Torque Wrenches are Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of a Cassette that Fits a Specific Bolt Size and Drive that Connects to a Hydraulic Pump to Provide Power, Low-Profile Hydraulic Torque Wrenches Slip Over a Bolt in Tight or Recessed Spaces
Product Type
Torque Wrench Cassette
Compatible Manufacturer Drive Unit Number
W2000X
Compatible Tool Series
W Series Hydraulic Torque Wrench Drive

Description

Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 2,766 N-m, Nominal Torque (ft-lb) @ 10,000 psi 2,040 ft-lb, Minimum Hex Size (in) 2 3/16 in, Maximum Hex Size (in) 2 3/16 in, Minimum Hex Size (mm) 55 mm, Maximum Hex Size (mm) 55 mm, Hex Size 2 3/16 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W2000X, Compatible Grainger Drive Unit Number 38XV38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.