Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Cassette, Hex Sz 3-1/2", 36.70 lb.

  • Mfr # W15308X

  • Zoro # G0567703


product price: $9,229.99
/ea
Free Shipping & Returns

Key Features

Type
Hexagon
Nose Radius (In.)
2.74
For Use With
Enerpac W-Series Torque Wrenches
Material
Steel
Max. Torque (Ft.-Lb.)
15330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W15308X
Zoro #
G0567703
UPC #
662005384372
Country of Origin
United Kingdom

Dimensions

Nose Radius (In.)
2.74
Hex Size
3 1/2 in
Nose Radius
2.74 in
Minimum Hex Size (mm)
88.9 mm
Maximum Hex Size (mm)
88.9 mm
Minimum Hex Size (in)
3 1/2 in
Maximum Hex Size (in)
3 1/2 in

Details

Item
Low Profile Torque Wrench Cassette
Type
Hexagon
For Use With
Enerpac W-Series Torque Wrenches
Material
Steel
Max. Torque (Ft.-Lb.)
15330
Weight (Lbs.)
36.70
Socket Shape
Hex
Nominal Torque @ 10,000 PSI (Nm)
20,785
Drive Unit Model Number
38XV35 (Mfr. No. W15000X)
Weight
31 lb
Nominal Torque @ 10,000 PSI (ft.-lb.)
15,330
Series
W
Nominal Torque (N-m) @ 10,000 psi
20,785 N-m
Compatible Tool Series
W Series Hydraulic Torque Wrench Drive
Tool Weight
31 lb
Tool Series
W
Nominal Torque (ft-lb) @ 10,000 psi
15,330 ft-lb
Compatible Manufacturer Drive Unit Number
W15000X
Product Type
Torque Wrench Cassette
Features
Attaches to a Drive to Tighten and Loosen Nuts in Tight Spaces, Cassettes Can be Changed to Match the Bolt Shape and Diameter, Hydraulic Torque Wrenches are Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of a Cassette that Fits a Specific Bolt Size and Drive that Connects to a Hydraulic Pump to Provide Power, Low-Profile Hydraulic Torque Wrenches Slip Over a Bolt in Tight or Recessed Spaces

Description

Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 20,785 N-m, Nominal Torque (ft-lb) @ 10,000 psi 15,330 ft-lb, Minimum Hex Size (in) 3 1/2 in, Maximum Hex Size (in) 3 1/2 in, Minimum Hex Size (mm) 88.9 mm, Maximum Hex Size (mm) 88.9 mm, Hex Size 3 1/2 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W15000X, Compatible Grainger Drive Unit Number 38XV35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.