Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Cassette, NoseRadius 1.52 in

  • Mfr # HLP1200

  • Zoro # G901253472


product price: $2,552.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Steel
For Use With
Enerpac HMT Hydraulic Torque Wrench Drive Units
Hex Size
2 in
Nominal Torque @ 10,000 PSI (ft.-lb.)
1,541 ft-lb
Drive Unit Model Number
61MP46 (Mfr. No. HMT1500)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLP1200
Zoro #
G901253472
UPC #
662005427055
Country of Origin
United Kingdom

Dimensions

Hex Size
2 in
Nose Radius
1.52 in
Maximum Hex Size (mm)
50 mm
Maximum Hex Size (in)
2 in
Minimum Hex Size (in)
2 in
Minimum Hex Size (mm)
50 mm

Details

Item
Interchangeable Low Profile Hexagon Cassette
Material
Aluminum, Steel
For Use With
Enerpac HMT Hydraulic Torque Wrench Drive Units
Nominal Torque @ 10,000 PSI (ft.-lb.)
1,541 ft-lb
Drive Unit Model Number
61MP46 (Mfr. No. HMT1500)
Nominal Torque @ 10,000 PSI (Nm)
2,089 N-m
Weight
4 lb
Socket Shape
Hex
Series
HLP
Compatible Tool Series
HMT Series Hydraulic Torque Wrench Drive
Tool Series
HLP
Compatible Manufacturer Drive Unit Number
HMT1500
Nominal Torque (ft-lb) @ 10,000 psi
1,541 ft-lb
Nominal Torque (N-m) @ 10,000 psi
2,089 N-m
Product Type
Torque Wrench Cassette
Tool Weight
4 lb

Description

Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 2,089 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,541 ft-lb, Minimum Hex Size (in) 2 in, Maximum Hex Size (in) 2 in, Minimum Hex Size (mm) 50 mm, Maximum Hex Size (mm) 50 mm, Hex Size 2 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT1500, Compatible Grainger Drive Unit Number 61MP46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.