Zoro Homepage

Hexagon Cassette, NoseRadius 2.19 in

  • Mfr # HLP3215

  • Zoro # G101253463


product price: $3,797.99
/ea
Free Shipping & Returns

Key Features

For Use With
Enerpac HMT Hydraulic Torque Wrench Drive Units
Hex Size
2 15/16 in
Material
Aluminum, Steel
Nominal Torque @ 10,000 PSI (Nm)
4,804 N-m
Socket Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLP3215
Zoro #
G101253463
UPC #
662005427383
Country of Origin
United Kingdom

Dimensions

Hex Size
2 15/16 in
Nose Radius
2.19 in
Maximum Hex Size (mm)
75 mm
Maximum Hex Size (in)
2 15/16 in
Minimum Hex Size (mm)
75 mm
Minimum Hex Size (in)
2 15/16 in

Details

Item
Interchangeable Low Profile Hexagon Cassette
For Use With
Enerpac HMT Hydraulic Torque Wrench Drive Units
Material
Aluminum, Steel
Nominal Torque @ 10,000 PSI (Nm)
4,804 N-m
Socket Shape
Hex
Nominal Torque @ 10,000 PSI (ft.-lb.)
3,543 ft-lb
Drive Unit Model Number
61MP47 (Mfr. No. HMT3500)
Weight
9 lb
Series
HLP
Compatible Tool Series
HMT Series Hydraulic Torque Wrench Drive
Tool Series
HLP
Product Type
Torque Wrench Cassette
Tool Weight
9 lb
Nominal Torque (N-m) @ 10,000 psi
4,804 N-m
Compatible Manufacturer Drive Unit Number
HMT3500
Nominal Torque (ft-lb) @ 10,000 psi
3,543 ft-lb

Description

Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 4,804 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,543 ft-lb, Minimum Hex Size (in) 2 15/16 in, Maximum Hex Size (in) 2 15/16 in, Minimum Hex Size (mm) 75 mm, Maximum Hex Size (mm) 75 mm, Hex Size 2 15/16 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.