Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tonnage Lock Nut Cylinder

  • Mfr # HCRL1508

  • Zoro # G812655716


product price: $14,723.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Stroke Length
7 7/8 in
Max. Pressure
10,150 psi
Plunger Dia.
150 mm
Single Acting/Double Acting
Double Acting
Extended Height
24.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCRL1508
Zoro #
G812655716
UPC #
0662005397112
Country of Origin
Netherlands

Dimensions

Stroke Length
7 7/8 in
Plunger Dia.
150 mm
Extended Height
24.96 in
Retracted Height
17.09 in
Collar Thread Size
M222 x 3
Center Hole Dia.
6 11/16 in
Outside Dia.
8.74 in
Base Bolt Circle Dia.
7.28 in
Nominal Stroke Length
8 in

Details

Item
Lock Nut Cylinder
Max. Pressure
10,150 psi
Single Acting/Double Acting
Double Acting
Body Material
Steel
Cylinder Type
Lock Nut
Effective Push Area
33.23 sq in
Nominal Capacity
150 ton
Oil Capacity Push
261.69 cu in

Description

Lock Nut Cylinder, Double Acting, Lock Nut, Steel, Nominal Capacity 150 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 33.23 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 261.69 cu in, Retracted Height 17.09 in, Extended Height 24.96 in, Outside Dia. 8.74 in, Plunger Dia. 150 mm, Collar Thread Size M222 x 3, Base Bolt Circle Dia. 7.28 in, Center Hole Dia. 6 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.