Zoro Homepage

High Tonnage Lock Nut Cylinder

  • Mfr # HCRL20012

  • Zoro # G612655633


product price: $20,425.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Stroke Length
11 13/16 in
Max. Pressure
10,150 psi
Collar Thread Size
M260 x 3
Extended Height
34.21 in
Single Acting/Double Acting
Double Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCRL20012
Zoro #
G612655633
UPC #
0662005397174
Country of Origin
Netherlands

Dimensions

Stroke Length
11 13/16 in
Collar Thread Size
M260 x 3
Extended Height
34.21 in
Plunger Dia.
170 mm
Center Hole Dia.
7 7/8 in
Outside Dia.
10.24 in
Retracted Height
22.4 in
Nominal Stroke Length
12 in
Base Bolt Circle Dia.
8.46 in

Details

Item
Lock Nut Cylinder
Max. Pressure
10,150 psi
Single Acting/Double Acting
Double Acting
Cylinder Type
Lock Nut
Body Material
Steel
Nominal Capacity
200 ton
Effective Push Area
44.31 sq in
Oil Capacity Push
523.31 cu in

Description

Lock Nut Cylinder, Double Acting, Lock Nut, Steel, Nominal Capacity 200 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 44.31 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 523.31 cu in, Retracted Height 22.4 in, Extended Height 34.21 in, Outside Dia. 10.24 in, Plunger Dia. 170 mm, Collar Thread Size M260 x 3, Base Bolt Circle Dia. 8.46 in, Center Hole Dia. 7 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.