Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tonnage Lock Nut Cylinder

  • Mfr # HCRL506

  • Zoro # G612655725


product price: $7,800.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
5 29/32 in
Max. Pressure
10,150 psi
Body Material
Steel
Extended Height
18.11 in
Retracted Height
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCRL506
Zoro #
G612655725
UPC #
0662005397020
Country of Origin
Netherlands

Dimensions

Stroke Length
5 29/32 in
Extended Height
18.11 in
Retracted Height
12.2 in
Plunger Dia.
90 mm
Outside Dia.
5.12 in
Collar Thread Size
M130 x 2
Center Hole Dia.
3 15/16 in
Nominal Stroke Length
6 in
Base Bolt Circle Dia.
4.13 in

Details

Item
Lock Nut Cylinder
Max. Pressure
10,150 psi
Body Material
Steel
Cylinder Type
Lock Nut
Single Acting/Double Acting
Double Acting
Oil Capacity Push
62.55 cu in
Effective Push Area
10.60 sq in
Nominal Capacity
50 ton

Description

Lock Nut Cylinder, Double Acting, Lock Nut, Steel, Nominal Capacity 50 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 10.60 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 62.55 cu in, Retracted Height 12.2 in, Extended Height 18.11 in, Outside Dia. 5.12 in, Plunger Dia. 90 mm, Collar Thread Size M130 x 2, Base Bolt Circle Dia. 4.13 in, Center Hole Dia. 3 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.