Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Hydraulic Ram, Aluminum, RARH
- Mfr # RARH1002
- Zoro # G622917264
product price:Â
$
9,443.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Mounting Thread Size
M10
Single Acting/Double Acting
Double Acting
Max. Push Capacity
112.4 ton
Max. Pressure
10,150 psi
Cylinder Type
Hollow Plunger Hydraulic Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RARH1002
- Zoro #
- G622917264
- UPC #
- -
- Country of Origin
- Spain
- Single Acting/Double Acting
- Double Acting
- Max. Push Capacity
- 112.4 ton
- Max. Pressure
- 10,150 psi
- Cylinder Type
- Hollow Plunger Hydraulic Cylinder
- Body Material
- Aluminum
- Effective Push Area
- 22.16 sq in
- Item
- Hollow Hydraulic Ram
- Oil Capacity Push
- 43.6 cu in
- Nominal Capacity
- 100 ton
Dimensions
- Base Mounting Thread Size
- M10
- Plunger Dia.
- 5.12 in
- Stroke Length
- 2 in
- Nominal Stroke Length
- 2 in
- Base Bolt Circle Dia.
- 7.87 in
- Center Hole Dia.
- 3.11 in
- Extended Height
- 11.96 in
- Outside Dia.
- 9.25 in
- Retracted Height
- 9.99 in
Description
Hollow Hydraulic Ram, Double Acting, Hollow Plunger Hydraulic Cylinder, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 112.4 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 22.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 43.6 cu in, Retracted Height 9.99 in, Extended Height 11.96 in, Outside Dia. 9.25 in, Plunger Dia. 5.12 in, Base Bolt Circle Dia. 7.87 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.