Zoro Homepage

HT1510, 21,750 psi, 9.84 ft., Hydraulic Tensioner Hose

  • Mfr # HT1510

  • Zoro # G0757639


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
21750
Hose Ends
1/4" BSPM 120 Degrees Cone
Hose Length (Ft.)
9.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1510
Zoro #
G0757639
UPC #
-
Country of Origin
Sweden

Dimensions

Hose Length (Ft.)
9.84

Details

Item
Hose Assy 1500 Bar Blue Color 3.0M
Max. Operating PSI
21750
Hose Ends
1/4" BSPM 120 Degrees Cone

Description

Hose Assy 1500 Bar Blue Color 3.0M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.