Shop ENERPAC
See all product information
Create Account
Hyd Flange Closing Tool
- Mfr # FC10TEMAX
- Zoro # G916572704
product price:Â
$
30,742.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Flange Thickness
22 13/32 in
Power Source
Hydraulic
Product Type
Hydraulic Flange Closing Tool
Maximum Bolt Diameter
1 in
Spread
22 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC10TEMAX
- Zoro #
- G916572704
- UPC #
- 662005410576
- Country of Origin
- United Kingdom
- Item
- Hydraulic Flange Closing Tool
- Power Source
- Hydraulic
- Product Type
- Hydraulic Flange Closing Tool
- Spread
- 22 13/32 in
- Weight
- 80.5 lb
- Includes
- (2) 10,000 psi (700 bar), (2) FC10TE Tools, (4) 10,000 psi (700 bar), 5.5 ton Hydraulic Cylinders, 78.7 in (2 m) Hydraulic Hoses;, HP550D 10,000 psi (700 bar) Sealed Hand Pump with Gauge
- Maximum Operating Pressure
- 10,000 psi
Dimensions
- Maximum Flange Thickness
- 22 13/32 in
- Maximum Bolt Diameter
- 1 in
- Minimum Bolt Diameter
- 1 in
- Minimum Flange Thickness
- 5/8 in
Description
Hyd Flange Closing Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.