Zoro Homepage

Hyd Puller Set, Electric Pump, 120V

  • Mfr # GPS100EB

  • Zoro # G416314019


product price: $29,370.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Stroke Length
3 in
Jaw Thickness
2.76 in
Power Source
Hydraulic
Jaw Width
1.94 in
Jaw Height
1.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS100EB
Zoro #
G416314019
UPC #
662005429103
Country of Origin
Spain

Dimensions

Stroke Length
3 in
Jaw Thickness
2.76 in
Jaw Width
1.94 in
Jaw Height
1.79 in

Details

Power Source
Hydraulic
Maximum Spread
63 in
Jaw Hole Spacing
9.84 in
Item
Hydraulic Puller Set

Description

Hyd Puller Set, Electric Pump,120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.