Hydra-Lift
- Mfr # IPL100
- Zoro # G816576628
product price:Â
$
1,271.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
8 13/16 in
Compatible Product Type
25-100 Ton H-Frame Press
Product Type
Hydra-Lift
Compatible Brand
Enerpac
Includes
Accessory Chain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IPL100
- Zoro #
- G816576628
- UPC #
- 662005406265
- Country of Origin
- Spain
Dimensions
- Overall Width
- 8 13/16 in
- Overall Height
- 21 7/8 in
- Overall Length
- 21 7/8 in
Details
- Item
- Hydra-Lift
- Compatible Product Type
- 25-100 Ton H-Frame Press
- Product Type
- Hydra-Lift
- Compatible Brand
- Enerpac
- Includes
- Accessory Chain
- Compatible Pump
- 25-100 Ton H-Frame Press
Description
Hydra-Lift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.