Shop ENERPAC

Hydraulic Air Pump, Torque Wrench, Hydraulic Torque Wrench Pump, Air Motor, 10,000 psi Max Pressure

  • Mfr # LA2504TX-QR
  • Zoro # G605781523

product price: 
$
7,825.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Hydraulic Torque Wrench Pump
Reservoir Capacity (Cu.-In.)
185 cu in
Reservoir Capacity (Gal.)
0.8 gal
Oil Displacement @ 100 PSI
214 cu in/min
Oil Displacement @ 5000 PSI
34 cu in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LA2504TX-QR
Zoro #
G605781523
UPC #
662005423231
Country of Origin
United States
Item
Air Hydraulic Pump
Type
Hydraulic Torque Wrench Pump
Reservoir Capacity (Cu.-In.)
185 cu in
Reservoir Capacity (Gal.)
0.8 gal
Oil Displacement @ 100 PSI
214 cu in/min
Oil Displacement @ 5000 PSI
34 cu in/min
Oil Displacement @ 10,000 PSI
25 cu in/min
Maximum Pressure
10,000 psi
Motor Type
Air
dBA
87 to 90 dBA
Relief Valve Range
2,000 to 10,000 psi
Application
All Enerpac Torque Wrenches
Fluid Port NPT (In.)
1/2 in
Control Valve
Pendant
Oil Displacement @ 5000 psi
34 cu in/min
Sound Level - Minimum
87 dBA
Air Intake Pressure - Maximum
100 psi
Flow Rate - Maximum
214 cu in/min
Reservoir Capacity
185 cu in
Air Consumption - Maximum
65 scfm
Actuation Type
Pendant
Displacement @ 10,000 PSI
25 cu in/min
Displacement @ 100 psi
214 cu in/min
Sound Level - Maximum
90 dBA
Features
Ergonomic Design
Operating Pressure - Maximum
10,000 psi
Displacement @ 5000 psi
34 cu in/min

Dimensions

Control Pendant Size (Ft.)
15 ft
Media Intake Connection Size
1/2 in
Overall Width
9.8 in
Overall Height
14.8 in
Overall Length
17.1 in
Wire Rope Length
17.1 in
Length
17.1 in
Fits Chest Size
Ergonomic Design

Description

Hydraulic Air Pump, Torque Wrench, Reservoir Capacity 185 cu in, Air Intake Pressure - Maximum 100 psi, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 214 cu in/min, Displacement @ 5000 psi 34 cu in/min, Displacement @ 10,000 PSI 25 cu in/min, Sound Level - Maximum 90 dBA, Actuation Type Pendant, Air Consumption - Maximum 65 scfm, Features Ergonomic Design, Flow Rate - Maximum 214 cu in/min, Media Intake Connection Size 1/2 in, Overall Height 14.8 in, Overall Length 17.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.