Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cutter Head, 13 Ton

  • Mfr # WHC2000

  • Zoro # G7230605


product price: $5,182.99
/ea
Free Shipping & Returns

Key Features

Size
13 Ton
Width (In.)
3.15
Capacity
13 tons
Application
Cut
Max. Pressure (PSI)
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHC2000
Zoro #
G7230605
UPC #
662005307111
Country of Origin
Japan

Dimensions

Size
13 Ton
Width (In.)
3.15
Length (In.)
15
Compatible Minimum Wire/Cable Diameter
1/2 in
Tool Length
15 in

Details

Item
Hydraulic Cutter Head
Capacity
13 tons
Application
Cut
Max. Pressure (PSI)
10,000 psi
Oil Capacity (Cu.-In.)
7.3
Includes
Carrying Bag, Coupler
Tool Weight
23 lb
Maximum Cutting Capacity - Wire Rope
1 in Steel Wire Rope
Maximum Cutting Capacity - Cable
.75 Stranded Guy Wire, 1.25 Copper/Aluminum Wire, 2 in Aluminum Conductor Steel-Reinforced Cable, 2.00 Copper/Aluminum Wire Strands
Maximum Flow Rate
2,500 cu in/min
Maximum Operating Pressure
10,000 psi
Features
Single-Acting, Spring Return
Cutter Head Type
Guillotine
Cutting Force
13 ton
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
7/8 in
Oil Capacity
7.3 cu in
Product Type
Hydraulic Cutterhead
Tool Series
WHC
Compatible Wire/Cable Type
Aluminum Wire, Copper Wire, Steel Wire
Pressure Port
3/8"
Series
WHC

Description

Hydraulic Cutter Head, Product Type Hydraulic Cutterhead, Compatible Wire/Cable Type Aluminum Wire, Copper Wire, Steel Wire, Maximum Cutting Capacity - Cable .75 Stranded Guy Wire, 1.25 Copper/Aluminum Wire, 2 in Aluminum Conductor Steel-Reinforced Cable, 2.00 Copper/Aluminum Wire Strands, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 7/8 in, Cutter Head Type Guillotine, Pressure Port 3/8 In., Maximum Operating Pressure 10,000 psi, Maximum Flow Rate 2,500 cu in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.