Zoro Homepage

Hydraulic Cylinder and Hand Pump Set

  • Mfr # SCL201TB

  • Zoro # G915482097


product price: $3,634.99
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
22 ton
Capacity with Attachments
22 ton
Cylinder Stroke
1 3/4 in
Pump Model Number
P392
Accessory Model Number
GA45GC, HC9206C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL201TB
Zoro #
G915482097
UPC #
662005389414
Country of Origin
China

Details

Item
Hydraulic Cylinder and Hand Pump Set
Cylinder Nominal Capacity
22 ton
Capacity with Attachments
22 ton
Cylinder Stroke
1 3/4 in
Pump Model Number
P392
Accessory Model Number
GA45GC, HC9206C
Includes
GA45GC 45 degree Angled Gauge Adaptor Assembly, HC9206C 6 ft, 0.25 in Internal Diameter, Heavy-Duty Rubber High Pressure Hydraulic Hose, P392 Two Speed, 55 in 3 Usable Oil, Lightweight Hydraulic Hand Pump, RCS201 22.1 ton Capacity, 1.75 in Stroke, Low Height Hydraulic Cylinder
Number of Pieces
4
Max. Pressure
10,000 psi
Pump Type
Hand
Cylinder Model Number
RCS201
Single Acting/Double Acting
Single Acting
Cylinder Series
RCS
Maintenance Set Type
Industrial

Description

Hydraulic Cylinder and Hand Pump Set, Cylinder Nominal Capacity 22 ton, Cylinder Stroke 1 3/4 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series RCS, Pump Type Hand, Pump Model Number P392, Cylinder Model Number RCS201, Accessory Model Number GA45GC, HC9206C, Number of Pieces 4, Capacity with Attachments 22 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.