Zoro Homepage

Hydraulic Cylinder and Hand Pump Set

  • Mfr # SCR1010TB

  • Zoro # G716145931


product price: $2,908.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Includes
GA45GC 45 degree Angled Gauge Adaptor Assembly, HC9206C 6 ft, 0.25 in Internal Diameter, Heavy-Duty Rubber High Pressure Hydraulic Hose, P392 Two Speed, 55 in 3 Usable Oil, Lightweight Hydraulic Hand Pump, RC1010 11.2 ton Capacity, 10.13 in Stroke, General Purpose Hydraulic Cylinder
Pump Type
Hand
Cylinder Stroke
10.13 in
Pump Model Number
P392
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1010TB
Zoro #
G716145931
UPC #
662005389377
Country of Origin
China

Details

Number of Pieces
4
Includes
GA45GC 45 degree Angled Gauge Adaptor Assembly, HC9206C 6 ft, 0.25 in Internal Diameter, Heavy-Duty Rubber High Pressure Hydraulic Hose, P392 Two Speed, 55 in 3 Usable Oil, Lightweight Hydraulic Hand Pump, RC1010 11.2 ton Capacity, 10.13 in Stroke, General Purpose Hydraulic Cylinder
Pump Type
Hand
Item
Hydraulic Cylinder and Hand Pump Set
Cylinder Stroke
10.13 in
Pump Model Number
P392
Single Acting/Double Acting
Single Acting
Maintenance Set Type
Industrial
Cylinder Series
RC
Cylinder Model Number
RC1010
Cylinder Nominal Capacity
11 ton
Accessory Model Number
GA45GC, HC9206C
Max. Pressure
10,000 psi
Capacity with Attachments
11 ton

Description

Hydraulic Cylinder and Hand Pump Set, Cylinder Nominal Capacity 11 ton, Cylinder Stroke 10.13 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series RC, Pump Type Hand, Pump Model Number P392, Cylinder Model Number RC1010, Accessory Model Number GA45GC, HC9206C, Number of Pieces 4, Capacity with Attachments 11 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.