Zoro Homepage

Hydraulic Cylinder and Hand Pump Set

  • Mfr # SCR256TB

  • Zoro # G215487419


product price: $3,732.99
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
26 ton
Capacity with Attachments
26 ton
Cylinder Stroke
6 1/4 in
Pump Model Number
P392
Accessory Model Number
GA45GC, HC9206C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR256TB
Zoro #
G215487419
UPC #
662005389391
Country of Origin
China

Details

Item
Hydraulic Cylinder and Hand Pump Set
Cylinder Nominal Capacity
26 ton
Capacity with Attachments
26 ton
Cylinder Stroke
6 1/4 in
Pump Model Number
P392
Accessory Model Number
GA45GC, HC9206C
Includes
GA45GC 45 degree Angled Gauge Adaptor Assembly, HC9206C 6 ft, 0.25 in Internal Diameter, Heavy-Duty Rubber High Pressure Hydraulic Hose, P392 Two Speed, 55 in 3 Usable Oil, Lightweight Hydraulic Hand Pump, RC256 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder
Number of Pieces
4
Cylinder Series
RC
Cylinder Model Number
RC256
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Pump Type
Hand
Maintenance Set Type
Industrial

Description

Hydraulic Cylinder and Hand Pump Set, Cylinder Nominal Capacity 26 ton, Cylinder Stroke 6 1/4 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series RC, Pump Type Hand, Pump Model Number P392, Cylinder Model Number RC256, Accessory Model Number GA45GC, HC9206C, Number of Pieces 4, Capacity with Attachments 26 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.