Zoro Homepage

Hydraulic Cylinder and Hand Pump Set

  • Mfr # SCR55TB

  • Zoro # G115482149


product price: $2,947.99
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
5 ton
Capacity with Attachments
5 ton
Cylinder Stroke
5 in
Pump Model Number
P392
Accessory Model Number
GA45GC, HC9206C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR55TB
Zoro #
G115482149
UPC #
662005389346
Country of Origin
China

Details

Item
Hydraulic Cylinder and Hand Pump Set
Cylinder Nominal Capacity
5 ton
Capacity with Attachments
5 ton
Cylinder Stroke
5 in
Pump Model Number
P392
Accessory Model Number
GA45GC, HC9206C
Includes
GA45GC 45 degree Angled Gauge Adaptor Assembly, HC9206C 6 ft, 0.25 in Internal Diameter, Heavy-Duty Rubber High Pressure Hydraulic Hose, P392 Two Speed, 55 in 3 Usable Oil, Lightweight Hydraulic Hand Pump, RC55 4.9 ton Capacity, 5.00 in Stroke, General Purpose Hydraulic Cylinder
Number of Pieces
4
Max. Pressure
10,000 psi
Cylinder Series
RC
Single Acting/Double Acting
Single Acting
Pump Type
Hand
Cylinder Model Number
RC55
Maintenance Set Type
Industrial

Description

Hydraulic Cylinder and Hand Pump Set, Cylinder Nominal Capacity 5 ton, Cylinder Stroke 5 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series RC, Pump Type Hand, Pump Model Number P392, Cylinder Model Number RC55, Accessory Model Number GA45GC, HC9206C, Number of Pieces 4, Capacity with Attachments 5 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.