Zoro Homepage

Hydraulic Cylinder And Hand Pump Set

  • Mfr # SRS500TB

  • Zoro # G915482134


product price: $4,468.99
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
48 ton
Capacity with Attachments
48 ton
Cylinder Stroke
0.63 in
Pump Model Number
P392
Accessory Model Number
GA45GC, HC9206C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRS500TB
Zoro #
G915482134
UPC #
662005389476
Country of Origin
China

Details

Item
Hydraulic Cylinder and Hand Pump Set
Cylinder Nominal Capacity
48 ton
Capacity with Attachments
48 ton
Cylinder Stroke
0.63 in
Pump Model Number
P392
Accessory Model Number
GA45GC, HC9206C
Application
For Pushing and Lifting
Includes
GA45GC 45 degree Angled Gauge Adaptor Assembly, HC9206C 6 ft, 0.25 in Internal Diameter, Heavy-Duty Rubber High Pressure Hydraulic Hose, P392 Two Speed, 55 in 3 Usable Oil, Lightweight Hydraulic Hand Pump, RSM500 48.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder
Number of Pieces
4
Single Acting/Double Acting
Single Acting
Cylinder Series
RSM
Max. Pressure
10,000 psi
Cylinder Model Number
RSM500
Pump Type
Hand
Maintenance Set Type
Industrial

Description

Hydraulic Cylinder and Hand Pump Set, Cylinder Nominal Capacity 48 ton, Cylinder Stroke 0.63 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series RSM, Pump Type Hand, Pump Model Number P392, Cylinder Model Number RSM500, Accessory Model Number GA45GC, HC9206C, Number of Pieces 4, Capacity with Attachments 48 ton, Application For Pushing and Lifting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.