Shop ENERPAC

Hydraulic Cylinder Pressure Gauge, 0 to 15,000 psi psi, 4 in Dial, 1/2 in NPTF, Bottom Location

  • Mfr # GP15S
  • Zoro # G5153897

product price: 
$
669.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPTF
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GP15S
Zoro #
G5153897
UPC #
662005204922
Country of Origin
United States
Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPTF
Application
Hydraulics
Gauge Case Material
Stainless Steel
Series
GP
Lens Material
Glass
Primary Pressure Range
0 to 15,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
For Use With
Hydraulics
Case Color
Metallic
Smallest Graduation
200 psi
Required Gauge Adapter
Enerpac GA-1, GA-2 OR GA-4
Gauge Application
General Purpose
Gauge Primary Range Smallest Graduation
200
Case Material
Stainless Steel
Gauge Mounting Method
Lower Mount
Compatible With
All Cylinders
Type
Dry
Connection Type
NPTF
Case Construction
Corrosion Resistant
Gauge Case Liquid
None
Pressure Range Type
Pressure
Field Fillable
No
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Removable Bezel
No
Includes Vent Plug
No
Process Connection Gender
Male
Accuracy Scale
Full Scale
Primary Scale Minor Graduations
200
Compatible Cylinder/Press
Cylinders, ENERPAC V-10, ENERPAC V-91
Includes Mounting Hardware
No
Secondary Scale Minor Graduations
10
Vibration Resistance
None
Freeze Resistant Movement
No
Compatible Manufacturer Model Number
V-10, V-91
Secondary Pressure Range
0 to 1,000 psi
Requires Adapter
Yes
Compatible Gauge Adapter
Enerpac GA-1, Enerpac GA-2
Adjustable Pointer
No
Secondary Scale Units
bar
Compatible Brand and Series
ENERPAC V-10, ENERPAC V-91
Dial Color
White
Scale Type
Dual
Maximum Pressure
15,000 psi
System of Measurement
Imperial, Metric
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
15,000 psi
Secondary Scale Pressure Measurement - Maximum
1,000 bar
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP66
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
158 Degrees F
Process Media Temperature - Minimum
20 Degrees F
Compatible with Manufacturer Part Number
V-10, V-91
Compatible Gauge Adapter Series
Enerpac GA-1, Enerpac GA-2
Case Liquid
None
Compatible Cylinder Series
Cylinders, ENERPAC V-10, ENERPAC V-91

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Case Depth
2 in
Case Diameter
4.3 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Description

Pressure Gauge, Dial Size 4 In., Range 0 to 15,000 psi, Connection Size 1/2 In. FNPT, Connection Location Lower, Smallest Graduation 200 psi, Accuracy +/-1 Percent, Case Material Stainless Steel, Case Color Silver, Lens Material Glass, Required Gauge Adapter GA-1, GA-2, For Use With Hydraulics, Series GP, Includes Dual Scale

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.