Shop ENERPAC
See all product information
Create Account
Hydraulic Directional Control Valves
- Mfr # DD7580660
- Zoro # G323958771
product price:Â
$
3,376.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pressure - Maximum
10,155 psi
Return Mechanism
Solenoid
Overall Length
7.09 in
Overall Width
1.93 in
Series
SFP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DD7580660
- Zoro #
- G323958771
- UPC #
- 662005448111
- Country of Origin
- Germany
Dimensions
- Overall Length
- 7.09 in
- Overall Width
- 1.93 in
- Overall Height
- 3.15 in
- Wire Rope Length
- 7.09 in
- Length
- 7.09 in
Details
- Pressure - Maximum
- 10,155 psi
- Return Mechanism
- Solenoid
- Series
- SFP
- Center Position
- Tandem Center
- Number of Spools
- 1
- Number of Positions
- Three Positions
- Cylinder Compatibility
- Double-Acting
- Item
- Hydraulic Directional Control Valve
- Load Holding
- Not Load Holding
- Voltage
- 24V DC
- Flow Rate - Maximum
- 5.3 gpm
- Port Connections
- Manifold
- Actuation Mechanism
- Electrical
- Valve Control
- Directional Control
- Number of Ways
- Four-Way
Description
Hydraulic Directional Control Valve, Flow Rate - Maximum 5.3 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 10,155 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Tandem Center, Series SFP, Number of Spools 1, Actuation Mechanism Electrical, Overall Height 3.15 in, Overall Length 7.09 in, Overall Width 1.93 in, Return Mechanism Solenoid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.