Shop ENERPAC

Hydraulic Electric Pump, High Flow, ZE-Series, 10,000 psi, 115V AC, Pendant Control, 2 gal

  • Mfr # ZE2208PB
  • Zoro # G605778301

product price: 
$
4,321.00
/ea
Additional $230.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZE2208PB
Zoro #
G605778301
UPC #
662005430376
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Length
18.8 in
Overall Height
20.4 in
Wire Rope Length
18.8 in
Length
18.8 in

Details

Item
Hydraulic Electric Pump, High Flow
Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
Maximum Pressure
10,000 psi
Motor Type
Induction
Reservoir Material
Steel
Voltage
115V
Charger Input Voltage
115V AC
Application
Production and Lifting
dBA
71 to 79 dBA
Control Valve
Pendant
Sound Level - Maximum
79 dBA
Reservoir Capacity
2 gal
Horsepower - Maximum
3/4 hp
Operating Pressure - Maximum
10,000 psi
Displacement @ 100 psi
200 cu in/min
Duty Cycle
Continuous
Cylinder Compatibility
Single Acting
Nameplate Voltage
115V AC
Control Valve Function
Advance, Retract
Flow Rate - Maximum
20 cu in/min
Frequency
50 Hz, 60 Hz
Displacement @ 10,000 PSI
20 cu in/min
Phase
Single

Description

The ENERPAC ZE2208PB is a high-flow electric hydraulic pump for production and lifting. It is driven by a 0.75 hp induction motor on 115V AC single-phase (50/60 Hz) power, rated for continuous duty with a maximum operating pressure of 10,000 psi and a maximum flow rate of 20 cu in/min.

Key Features:

  • Type: Hydraulic electric pump, high flow
  • Motor: 0.75 hp (3/4 hp) induction motor, single phase, 115V AC, 50/60 Hz
  • Maximum pressure: 10,000 psi (operating pressure - maximum)
  • Flow / displacement: 20 cu in/min at 10,000 psi; 200 cu in/min (oil displacement) at 100 psi
  • Duty cycle: Continuous
  • Reservoir: 2 gal (462 cu in), steel
  • Control: Pendant control valve with Advance and Retract functions
  • Cylinder compatibility: Single acting
  • Dimensions: Overall height 20.4 in, length 18.8 in, width 11 in
  • Sound level: 71 to 79 dBA (maximum 79 dBA)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.