Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure

  • Mfr # WUD1300B

  • Zoro # G3423831


product price: $5,890.99
/ea
Free Shipping & Returns

Key Features

Type
Single Acting
Reservoir Capacity (Cu.-In.)
115.5 cu in
Reservoir Capacity (Gal.)
0.5 gal
Oil Displacement @ 100 PSI
200 cu in/min
Oil Displacement @ 700 PSI
30 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUD1300B
Zoro #
G3423831
UPC #
662005339488
Country of Origin
United States

Dimensions

Control Pendant Size (Ft.)
10 ft
Overall Length
9.6 in
Overall Width
9.6 in
Overall Height
14.3 in
Control Pendant Size
10 ft
Media Intake Connection Size
3/8 in

Details

Item
Hydraulic Electric Pump
Type
Single Acting
Reservoir Capacity (Cu.-In.)
115.5 cu in
Reservoir Capacity (Gal.)
0.5 gal
Oil Displacement @ 100 PSI
200 cu in/min
Oil Displacement @ 700 PSI
30 cu in/min
Oil Displacement @ 1000 PSI
30 cu in/min
Oil Displacement @ 5000 PSI
25 cu in/min
Oil Displacement @ 0-200 PSI
200 cu in/min
HP
0.5 hp
Maximum Pressure
5,000 psi
Motor Type
Universal
Application
Pressurize Fixtures for Workholding
Control Pendant Voltage
24V DC
dBA
85
Voltage
115 V AC
Amps AC
9.5 A
Control Valve
Dump and Hold
Includes
Filter and Pressure Switch, Gauge
Fluid Port NPT (In.)
#4 SAE
Reservoir Material
Polyethylene
Charger Input Voltage
115V AC
Oil Displacement @ 5000 psi
25 cu in/min
Phase
Single
Cylinder Compatibility
Single Acting
Control Valve Function
Advance, Hold, Retract
Displacement @ 200 psi
200 cu in/min
Duty Cycle
Intermittent
Frequency
50 Hz, 60 Hz
Displacement @ 5000 psi
25 cu in/min
Displacement @ 100 psi
200 cu in/min
Sound Level - Maximum
85 dBA
Operating Pressure - Maximum
5,000 psi
Media Intake Connection Type
NPTF
Displacement @ 700 psi
30 cu in/min
Flow Rate - Maximum
25 cu in/min
Current
9.5 A
Displacement @ 1000 psi
30 cu in/min
Nameplate Voltage
115V AC
Reservoir Capacity
0.5 gal
Horsepower - Maximum
1/2 hp

Description

Hydraulic Electric Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 25 cu in/min, Reservoir Capacity 0.5 gal, Reservoir Material Polyethylene, Overall Height 14.3 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC, Control Valve Function Advance, Hold, Retract, Current 9.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.