Hydraulic Electric Pump, Workholding, Hydraulic, 0.75 hp, Induction Motor, 5,000 psi Max Pressure
Mfr # ZW2708MI
Zoro # G905778247
product price:Â $3,520.00
/ea
Free Shipping & Returns
Key Features
Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZW2708MI
Zoro #
G905778247
UPC #
662005430574
Country of Origin
United States
Dimensions
Overall Length
18.8 in
Overall Width
11 in
Overall Height
20.4 in
Description
Hydraulic Electric Pump, Workholding, Horsepower - Maximum 3/4 hp, Nameplate Voltage 230V AC, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 40 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 208/240V AC, Control Pendant Voltage Manual, Control Valve Function Advance, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 40 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.