Shop ENERPAC

Hydraulic Electric Pump, Workholding, Hydraulic, 0.75 hp, Induction Motor, 5,000 psi Max Pressure

  • Mfr # ZW2108DI
  • Zoro # G405778242

product price: 
$
5,015.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZW2108DI
Zoro #
G405778242
UPC #
662005430543
Country of Origin
United States

Dimensions

Overall Length
19.3 in
Overall Height
20.4 in
Overall Width
11 in
Wire Rope Length
19.3 in
Length
19.3 in

Details

Item
Hydraulic Electric Pump, Workholding
Type
Hydraulic
Reservoir Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 100 PSI
200 cu in/min
HP
0.75 hp
Maximum Pressure
5,000 psi
Motor Type
Induction
Control Pendant Voltage
24V DC
dBA
71 to 75 dBA
Control Valve
Pendant
Voltage
230V
Reservoir Material
Steel
Charger Input Voltage
208/240V AC
Oil Displacement @ 5000 psi
40 cu in/min
Flow Rate - Maximum
40 cu in/min
Nameplate Voltage
230V AC
Sound Level - Minimum
71 dBA
Control Valve Function
Advance, Retract
Displacement @ 5000 psi
40 cu in/min
Horsepower - Maximum
3/4 hp
Cylinder Compatibility
Single Acting
Frequency
50 Hz, 60 Hz
Operating Pressure - Maximum
5,000 psi
Reservoir Capacity
2 gal
Displacement @ 100 psi
200 cu in/min
Phase
Single
Sound Level - Maximum
75 dBA

Description

Hydraulic Electric Pump, Workholding, Horsepower - Maximum 3/4 hp, Nameplate Voltage 230V AC, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 40 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 208/240V AC, Control Pendant Voltage 24V DC, Control Valve Function Advance, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 40 cu in/min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.