Electric Powered Hydraulic Pump
- Mfr # GX114
- Zoro # G523956270
product price:Â
$
4,691.99
/ea
Free Shipping & Returns
Key Features
Control Valve Type
3-Position, 4-Way
Overall Length
16.3 in
Motor Type
Universal
Horsepower - Maximum
1 7/10 hp
Current
11 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX114
- Zoro #
- G523956270
- UPC #
- 662005447619
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Control Valve Type
- 3-Position, 4-Way
- Motor Type
- Universal
- Horsepower - Maximum
- 1 7/10 hp
- Current
- 11 A
- Displacement @ 100 psi
- 320 cu in/min
- Flow Rate - Maximum
- 18 cu in/min
- Nameplate Voltage
- 115V AC
- Reservoir Capacity
- 1 gal
- Media Intake Connection Type
- NPTF
- Includes
- Remote Control Switch
- Displacement @ 5000 psi
- 30 cu in/min
- Duty Cycle
- Intermittent
- Cylinder Compatibility
- Double Acting
- Control Valve Function
- Advance, Retract
- Phase
- Single
- Frequency
- 60 Hz
- Displacement @ 10,000 PSI
- 18 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Sound Level - Maximum
- 81 dBA
- Reservoir Material
- Steel
- Power Source
- Hydraulic
Dimensions
- Overall Length
- 16.3 in
- Control Pendant Size
- 10 ft
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 9.4 in
- Overall Height
- 18.7 in
- Wire Rope Length
- 16.3 in
- Length
- 16.3 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 30 cu in/min, Displacement @ 10,000 PSI 18 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 1 gal, Reservoir Material Steel, Overall Height 18.7 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.