Hydraulic Force, 1/4 in NPTF, Lower Back Location, Stainless Steel Case Material
- Mfr # GF835P
- Zoro # G715508928
product price:Â
$
544.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GF835P
- Zoro #
- G715508928
- UPC #
- 0662005121427
- Country of Origin
- China
- Item
- Hydraulic Force
- Accuracy
- +/-1.00%
- Process Connection Location
- Lower Back
- Process Connection Type
- NPTF
- Gauge Case Material
- Stainless Steel
- Series
- GF
- Primary Scale Units
- bar, psi
- Liquid-Filled Case
- Yes
- Case Material
- Stainless Steel
- Pressure Range Type
- Pressure
- Pressure Gauge Type
- Hydraulic Pressure Test Gauge
- Compatible Cylinder/Press
- RAC, RACL, RC, RR
- Scale Type
- Dual
- Field Fillable
- No
- Gauge Case Liquid
- Glycerine
- Primary Scale Pressure Measurement - Maximum
- 10,000 psi
- Compatible Gauge Adapter
- GA3
- Operating Temperature - Minimum
- -4 Degrees F
- Resistance Properties
- Corrosion Resistant
- Case Liquid
- Glycerine
- Compatible Cylinder Series
- RAC, RACL, RC, RR
- Compatible Gauge Adapter Series
- GA3
- Operating Temperature - Maximum
- 140 Degrees F
Dimensions
- Process Connection Size
- 1/4 in
- Case Diameter
- 4.3 in
- Case Depth
- 2 in
- Nominal Dial Diameter
- 4 in
Description
Hydraulic Force
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.