Zoro Homepage

Hydraulic Force, 1/4 in NPTF, Lower Back Location, Stainless Steel Case Material

  • Mfr # H4049L

  • Zoro # G114652963


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4049L
Zoro #
G114652963
UPC #
0662005224661
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 in
Case Diameter
4 in
Case Depth
1.15 in
Nominal Dial Diameter
4 in

Details

Item
Hydraulic Force
Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
Series
H
Lens Material
Polycarbonate
Primary Scale Units
bar, psi
Liquid-Filled Case
No
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Socket Material
Brass
Case Material
Stainless Steel
Process Connection Gender
Male
Pressure Range Type
Pressure
Primary Scale Minor Graduations
100
Sensor Material
Copper Alloy
Compatible Gauge Adapter
GA4
Primary Scale Pressure Measurement - Maximum
10,000 psi
Gauge Case Liquid
None
Scale Type
Dual
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Field Fillable
Yes
Process Media Temperature - Minimum
-13 Degrees F
Secondary Scale Pressure Measurement - Maximum
700 bar
Secondary Scale Units
bar
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
None
Compatible Gauge Adapter Series
GA4

Description

Hydraulic Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.