Zoro Homepage

Hydraulic Force, 4 in Dial, 1/2 in NPTF, Lower Back Location, Stainless Steel Case Material

  • Mfr # GF230P

  • Zoro # G615508929


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Size
1/2 in
Process Connection Type
NPTF
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF230P
Zoro #
G615508929
UPC #
0662005121397
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Case Diameter
4.3 in
Case Depth
2 in

Details

Item
Hydraulic Force
Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
Series
GF
Primary Scale Units
bar, psi
Liquid-Filled Case
Yes
Case Material
Stainless Steel
Pressure Range Type
Pressure
Scale Type
Dual
Field Fillable
No
Primary Scale Pressure Measurement - Maximum
10,000 psi
Gauge Case Liquid
Glycerine
Compatible Cylinder/Press
RC, RCS, RR, RSM
Compatible Gauge Adapter
GA1, GA2
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Compatible Cylinder Series
RC, RCS, RR, RSM
Operating Temperature - Minimum
-4 Degrees F
Compatible Gauge Adapter Series
GA1, GA2
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant
Case Liquid
Glycerine

Description

Hydraulic Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.