Zoro Homepage

Hydraulic hose

  • Mfr # AMGC41

  • Zoro # G915890670


product price: $3,841.99
/ea
Free Shipping & Returns

Key Features

Includes
Frame, Gauges
Maximum Operating Pressure
10,000 psi
Overall Width
11.22 in
Number of Outlet Ports
4
Number of Inlet Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMGC41
Zoro #
G915890670
UPC #
662005427727
Country of Origin
Netherlands

Dimensions

Overall Width
11.22 in
Overall Height
11.22 in
Overall Length
14.57 in

Details

Includes
Frame, Gauges
Item
Manifold Assembly
Maximum Operating Pressure
10,000 psi
Number of Outlet Ports
4
Number of Inlet Ports
1
Cylinder Compatibility
Single-Acting

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.