Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose

  • Mfr # AMGC42

  • Zoro # G815488946


product price: $5,064.99
/ea
Free Shipping & Returns

Key Features

Includes
Frame, Gauges
Overall Height
11.22 in
Maximum Operating Pressure
10,000 psi
Overall Width
11.22 in
Number of Inlet Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMGC42
Zoro #
G815488946
UPC #
662005427734
Country of Origin
Netherlands

Dimensions

Overall Height
11.22 in
Overall Width
11.22 in
Overall Length
14.57 in

Details

Item
Manifold Assembly
Includes
Frame, Gauges
Maximum Operating Pressure
10,000 psi
Number of Inlet Ports
2
Number of Outlet Ports
8
Cylinder Compatibility
Double-Acting

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.