Zoro Homepage

Hydraulic hose

  • Mfr # ASC100

  • Zoro # G915488969


product price: $3,619.99
/ea
Free Shipping & Returns

Key Features

Product Type
Swing Clamp
Single Acting/Double Acting
Single Acting
Swing Angle
100 Degrees
Oil Capacity Unclamped
115 cu in
Mounting Hole Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC100
Zoro #
G915488969
UPC #
0662005241187
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.63 in
Retracted Height
5.25 in
Mounting Hole Size
5/8 in
Mounting Hole Spacing - Length
3 1/2 in
Extended Height
5.68 in
Stroke Length
7/16 in
Port Size
1/8"-27

Details

Item
Auto Clamp
Product Type
Swing Clamp
Single Acting/Double Acting
Single Acting
Swing Angle
100 Degrees
Oil Capacity Unclamped
115 cu in
Total Stroke
0.43 in
Max. Oil Flow
1.9 lpm
Pressure Range
1,200 to 2,500 psi
Clamping Stroke
0.43 in
Clamping Force
4,375 lbf
Turns
Left or Right
Max. Pressure
2,500 psi
Effective Area Clamped
1.76 sq in
Mounting Style
Low Profile
Body Material
Steel
Cylinder Type
Swing

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.